Motion
AL110 HUB 19MM KW & SS

LOVEJOY INC
AL110 HUB 19MM KW & SS

Jaw Coupling Hub - Cplg Size: 110, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06741420
MFR #AL110 HUB 19MM KW & SS
Your Price$130.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL110 HUB 19MM KW & SS

Jaw Coupling Hub - Cplg Size: 110, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #06741420
MFR #AL110 HUB 19MM KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$130.21/each(List $149.73)

Overview

Mfr description
AL110-HUB-19MMH7-6X2.8MMKW

Specifications

  • Coupling Size Code
    110
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    19 mm
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    3.3100 in
  • Length Through Bore
    1.6900 in
  • Hub End Diameter
    3.3100 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Upc Number
    685144590641
  • UPC_NO
    685144590640
  • Weight
    1.15 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought