Motion
AL150 30MMH7 8X3.3MMKW

LOVEJOY INC
AL150 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #06741430
MFR #AL150 30MMH7 8X3.3MMKW
Price$190.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #06741430
MFR #AL150 30MMH7 8X3.3MMKW

Mfr description
AL150-HUB-30MMH7-8X3.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.75/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    30 mm
  • Bore Length
    1.7500 in
  • Coupling Diameter
    3.7500 in | 95.25 mm
  • Coupling Overall Length
    4.5000 in, 114.29 mm
  • Coupling Size
    AL150
  • Coupling Size Code
    AL150
  • Hub End Diameter
    3.1900 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.3150 x 0.1299 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Weight
    1.59 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    SOX (NBR) Rubber
  • Horsepower @ 100 RPM
    2.3 hp
  • Hub Material
    Aluminum
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144450631
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    1450, 163.83 N-m
  • Torque Rating (in-lb)
    1450 in-lbs
  • Transmissible Torque
    1450 in-lbs
  • UPC_NO
    685144450630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)