Motion
LC090/095 COLLAR W/SCREWS

LOVEJOY INC
LC090/095 COLLAR W/SCREWS

Jaw Coupling Collar - LC090, LC095 Cplg Size, 2.5400 in OD, 1018 Steel
Mi Item #06741462
MFR #LC090/095 COLLAR W/SCREWS
Price$63.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC090/095 COLLAR W/SCREWS

Jaw Coupling Collar - LC090, LC095 Cplg Size, 2.5400 in OD, 1018 Steel
Mi Item #06741462
MFR #LC090/095 COLLAR W/SCREWS

Mfr description
LC090/095-COLLAR-W/SCREWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.87/each

Specifications

Dimensions

  • Coupling Size Code
    LC090, LC095
  • Outside Diameter
    2.5400 in
  • Weight
    0.10 lbs

Details

  • Manufacturer Upc Number
    685144483409
  • Material
    1018 Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Collar
  • Series
    LC
  • UPC_NO
    685144483409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)