Motion
SW110 RING URE

LOVEJOY INC
SW110 RING URE

68514441171 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - Solid, Curved Jaw
Mi Item #06741575
MFR #SW110 RING URE
Price$192.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SW110 RING URE

68514441171 Jaw Coupling Spider & Element - Urethane, Snap Wrap Spider - Solid, Curved Jaw
Mi Item #06741575
MFR #SW110 RING URE

Mfr description
SW110 URETHANE RING SPIDER EXTERNAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.78/each

Specifications

Dimensions

  • Coupling Size Code
    SW110
  • Element Thickness
    19.05 mm
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.150 in
  • Outside Diameter
    98.30 mm
  • Weight
    0.16 lbs

Details

  • Color
    Blue
  • Element Durometer
    55D, L050 - L110, 90 - 95A, L150 - L238
  • Element Material
    Urethane
  • Element Type
    Snap Wrap Spider - Solid
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514441171
  • Manufacturer Upc Number
    685144411716
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SW
  • Torque Capacity
    89 N-m
  • UPC_NO
    685144411716
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)