Specifications
Dimensions
- Coupling Size CodeLC190
- Outside Diameter5.0100 in
Details
- Jaw TypeStraight
- Manufacturer Upc Number685144602641
- Material1018 Steel
- Product TypeJaw Coupling Spiders & Elements
- Product TypesCollar, Spider,Hardware
- SeriesLC
- UPC_NO685144602641
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)