Specifications
Dimensions
- Coupling Size CodeLC150
- Outside Diameter3.7500 in
Details
- Jaw TypeStraight
- Manufacturer Upc Number685144602633
- Material1018 Steel
- Product TypeJaw Coupling Spiders & Elements
- Product TypesCollar, Spider,Hardware
- SeriesLC
- UPC_NO685144602633
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)