Motion
020593
850 Professional Series™ Pressure Washer - Gas Engine, Cold Water, 2.3 gal/min Flow Rate, 2800 psi Rated Pressure
Mi Item #06741982
MFR #020593
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
850 Professional Series™ Pressure Washer - Gas Engine, Cold Water, 2.3 gal/min Flow Rate, 2800 psi Rated Pressure
Mi Item #06741982
MFR #020593

Mfr description
020593 2800PSI 2.3GPM
  • Briggs & Stratton Professional Series™ OHV engine
  • Heavy duty, all-steel base
  • Easy Start™ pump
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Enjoy a cleaner driveway, siding and deck with this Briggs & Stratton 2800 Max PSI* pressure washer. It features a powerful Briggs & Stratton 850 Professional Series™ engine with ReadyStart®, so there’s no need to prime or choke. The heavy duty, all-steel base is more durable and makes hose connections easier. Plus, the unique fold-down handle design makes for easy, compact storage.
  • Engine Type
    Gas
  • Flow Rate
    2.3 gpm
  • Manufacturer Product Page
  • Rated Pressure
    2800 psi
  • Series/System
    Briggs & Stratton Professional Series™ OHV Engine
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)