Motion
020592
875 Professional Series™ Pressure Washer - Gas Engine, Cold Water, 2.7 gal/min Flow Rate, 3000 psi Rated Pressure
MI ITEM #06741983
MFR #020592
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
875 Professional Series™ Pressure Washer - Gas Engine, Cold Water, 2.7 gal/min Flow Rate, 3000 psi Rated Pressure
MI ITEM #06741983
MFR #020592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Ever need to stop to talk to your neighbor while pressure washing? This Briggs & Stratton 3000 Max PSI* pressure washer features Quiet Sense® automatic throttle control technology. This lets the powerful Briggs & Stratton 875 Professional Series™ engine run up 40% quieter*** when the spray gun trigger is released. Plus, the heavy duty, all-steel base is more durable and makes hose connections easier.
  • Engine Type
    Gas
  • Flow Rate
    2.7 gpm
  • Manufacturer Product Page
  • Rated Pressure
    3000 psi
  • Series/System
    Briggs & Stratton Professional Series™ OHV Engine
  • Water Type
    Cold Water

Overview

Mfr description
020592 3000PSI 2.7GPM
  • Briggs & Stratton Professional Series™ OHV engine
  • Quiet Sense® Technology
  • Heavy duty, all-steel base
  • Easy Start™ pump
  • 4 spray tips
  • On-board detergent tank
  • Fold-down handle design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought