Motion
020309
PowerBoss Pressure Washer - Gas Engine, Cold Water, 2.5 gal/min Flow Rate, 3100 psi Rated Pressure
MI ITEM #06741990
MFR #020309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerBoss Pressure Washer - Gas Engine, Cold Water, 2.5 gal/min Flow Rate, 3100 psi Rated Pressure
MI ITEM #06741990
MFR #020309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Engine Type
    Gas
  • Flow Rate
    2.5 gpm
  • Rated Pressure
    3100 psi
  • Series/System
    Honda GC190 Engine
  • Water Type
    Cold Water

Overview

Mfr description
020649 3100PSI 2.3GPM
  • Honda GC190 Engine, 187 cc
  • Heavy Duty Axial Cam Pump
  • 4 Quick-Connect Spray Tips

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought