Motion
120065-1823

MOLEX INC
120065-1823

805000A09M200 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 5 Poles, 22 AWG, PVC Cable
MI ITEM #06742897
MFR #120065-1823
List Price$156.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120065-1823

805000A09M200 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 5 Poles, 22 AWG, PVC Cable
MI ITEM #06742897
MFR #120065-1823

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.20/each for your price

Overview

Mfr description
805000A09M200 20 METER 22 GAUGE

Specifications

  • Cordset Type
    Single Ended
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Pigtail
  • Wire Size (AWG)
    22 AWG
  • Cable Diameter
    5.72 mm, 0.225 in
  • Cable Length
    20.00 m, 65.62 ft
  • Cable Jacket Color
    Yellow
  • Wire/Cable Type
    UL 2661
  • Max Current
    4.0 A
  • Description Keyword
    Female Straight Micro-Change (M12) to Pigtail
  • Max Voltage
    250 V
  • Number Of Poles
    5
  • Keyway Type
    Single
  • IP Rating
    IP67
  • Coupling Style
    Threaded
  • Operating Temperature Range
    -4 to 221 °F
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PUR
  • Material - Contact
    Copper Alloy
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Plating Mating
    Gold over Nickel
  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200651823_sd.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text