Motion
MM13R
Mystery Oil - Liquid, Red, 32 oz, Plastic Bottle
MI ITEM #06745908
MFR #MM13R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mystery Oil - Liquid, Red, 32 oz, Plastic Bottle
MI ITEM #06745908
MFR #MM13R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    32 oz
  • Freezing Point
    -60 °F

Details

  • Additional Details
    Prevents oil breakdown caused by extreme temperatures. Reduces and prevents valve-sticking extreme temperatures. Reduces and prevents valve-sticking by removing harmful sludge and carbon deposits. Added to fuel, it helps improve mileage by reducing deposits on injectors and carburetor jets
  • Automotive Fluid Type
    Oil Additive
  • Color
    Red
  • Flash Point
    128 °F
  • Form
    Liquid
  • Pour Point
    -65 °F

Overview

Mfr description
013 (QT) MARVEL MYST OIL MM13R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought