Motion
48-59-1850

MILWAUKEE TOOL
48-59-1850

M18™ REDLITHIUM™ XC 5.0Ah Battery and Charger Starter Kit
Mi Item #06746169
MFR #48-59-1850
Price$271.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-1850

M18™ REDLITHIUM™ XC 5.0Ah Battery and Charger Starter Kit
Mi Item #06746169
MFR #48-59-1850

Mfr description
48-59-1850 5.0 STARTER KIT
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • Fuel gauge Onboard: displays remaining runtime for less downtime on the job
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$271.91/each

Specifications

Details

  • Battery Capacity
    5.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Features & Benefits
    • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: offers long-lasting performance and durability • Fuel gauge Onboard: displays remaining runtime for less downtime on the job • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Includes
    Battery Charger
  • Nominal Voltage
    18 V
  • Warranty
    3 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)