Motion
A-0322-WABD
Traction Motor Armature Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #06748309
MFR #A-0322-WABD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traction Motor Armature Bearing - Straight, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #06748309
MFR #A-0322-WABD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A-0322-WABD TRACTION MOTOR BEARING

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Max Rpm
    22000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Machined Bronze Or Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    A-0322
  • Weight
    27 lbs
  • Manufacturer Catalog
  • UPC_NO
    662300411452
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text