Motion
PR-0315-WB-16
Traction Motor Armature Bearing - Straight, 75 mm ID, 160 mm OD, 48 mm Width
Mi Item #06748315
MFR #PR-0315-WB-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Traction Motor Armature Bearing - Straight, 75 mm ID, 160 mm OD, 48 mm Width
Mi Item #06748315
MFR #PR-0315-WB-16

Mfr description
PR-0315-WB-16 TRACTION MOTOR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    48 mm
  • Weight
    9.5 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Bronze Or Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Manufacturer Catalog
  • Max Rpm
    11300 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    PR-0315
  • UPC_NO
    662300420140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)