Motion
DCH3
DIRECT CONNECT HOOK YELLOW
Mi Item #06748731
MFR #DCH3
Price$239.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIRECT CONNECT HOOK YELLOW
Mi Item #06748731
MFR #DCH3

Mfr description
DCH3 DIRECT CONNECT HOOK YELLOW
  • The Alloy Steel hook and Latch are forged for superior toughness.
  • Color-coded Hook matches Tuflex color capacity for easy identification.
  • Four hook sizes to match Tuflex sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.80/each

Specifications

Dimensions

  • Weight
    4.85 lbs

Details

  • Color
    YELLOW
  • Country of Origin
    IT
  • Image Name
    DCH3.png
  • Manufacturer Upc Number
    697886622336
  • Material
    STEEL
  • Nominal Break Strength
    8400 lbs
  • UPC_NO
    697886622336
  • Vertical Capacity 90
    8400 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)