Motion
760559C
1650 Series Rotary Union, F1619BKNPT, 2 x 1/4 in. NPT, Two-port, Nickel Plated Steel, Left Hand
MI ITEM #06752183
MFR #760559C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1650 Series Rotary Union, F1619BKNPT, 2 x 1/4 in. NPT, Two-port, Nickel Plated Steel, Left Hand
MI ITEM #06752183
MFR #760559C

Mfr description
760559C
  • Two-port design for use in a wide variety of applications.
  • Nickel plated steel for corrosion resistance.
  • No Cross Contamination, all circuits are individually sealed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/4 in
  • Weight
    2.13 lb

Details

  • Air Pressure
    2900 psi
  • Connection
    National Pipe Thread (NPT)
  • Hot Oil Temperature
    250 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Water / Air / Hydraulic Fluid
  • Rotation
    Left Hand
  • Series
    1650 Series
  • Water Temperature
    250 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)