Motion
Noxyde Gray Green 5gal

RUST-OLEUM CORP
Noxyde Gray Green 5gal

Paint - Water Base, Exterior, 5 gal , Pail, Gray Green Color
Mi Item #06759471
MFR #Noxyde Gray Green 5gal
Price$834.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Noxyde Gray Green 5gal

Paint - Water Base, Exterior, 5 gal , Pail, Gray Green Color
Mi Item #06759471
MFR #Noxyde Gray Green 5gal

Mfr description
283094 MATHYS GRAY GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.69/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal (US)
  • VOC Content
    100 g/L

Details

  • Additional Details
    Rust-Proof Guarantee: 10-Year
  • Base Type
    Water
  • Color
    Gray Green
  • Color Family
    Gray Green
  • Container Type
    Pail
  • Contains
    Paint Only
  • Exposure
    Exterior
  • Exposure Conditions
    Industrial Exposure | Marine Exposure
  • For Use On
    Concrete, Metal, Steel
  • Form
    Liquid
  • Standards Met
    California Scaqmd
  • Surface
    Concrete, Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)