Motion
Noxyde Brown 5gal

RUST-OLEUM CORP
Noxyde Brown 5gal

Paint - Water Base, Industrial Exposure, 5 gal , Pail, Brown Color
Mi Item #06759474
MFR #Noxyde Brown 5gal
Price$834.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Noxyde Brown 5gal

Paint - Water Base, Industrial Exposure, 5 gal , Pail, Brown Color
Mi Item #06759474
MFR #Noxyde Brown 5gal

Mfr description
283097 MATHYS BROWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.69/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal (US)
  • VOC Content
    100 g/L

Details

  • Additional Details
    Elongation: 200%
  • Base Type
    Water
  • Color
    Brown
  • Color Family
    Brown
  • Container Type
    Pail
  • Exposure
    Industrial Exposure
  • Exposure Conditions
    Industrial Exposure | Marine Exposure
  • For Use On
    Concrete, Metal, Steel
  • Form
    Liquid
  • Surface
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)