Motion
NU252MC3
NSK Light Cylindrical Roller Bearing, 260 mm Dia Bore, 480 mm OD, 1 Row, 80 mm W, 1100000 N Dynamic/1580000 N Static Load
Mi Item #06759493
MFR #NU252MC3
Price$29,244.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 260 mm Dia Bore, 480 mm OD, 1 Row, 80 mm W, 1100000 N Dynamic/1580000 N Static Load
Mi Item #06759493
MFR #NU252MC3

Mfr description
NU252MC3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,244.35/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    4 mm
  • Inner Ring Width
    80 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    480 mm
  • Weight
    147.93 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176405211
  • Maximum RPM (Grease)
    1200 rpm
  • Maximum RPM (Oil)
    1500 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176405211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)