Specifications
Dimensions
- Dimensions3 x 30 in
- Weight9 lbs
Details
- Absorbent Capacity Per Package9.5 gal (US)
- ApplicationOils, Fuels, Other Oil-Based Liquids Only
- ColorWhite
- Filler MaterialPolypropylene
- Fluids AbsorbedFuels, Oil-Based Liquids, Oils
- Outer MaterialPolypropylene
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)