Motion
67023627

DICHTOMATIK
67023627

Dichtomatik Metric O-ring - 3.1 mm Cross Section, 59.4 mm ID, 65.6 mm OD, 70 Shore D, Nitrile (Buna) Rubber Material
Mi Item #06770352
MFR #67023627
Price$0.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67023627

Dichtomatik Metric O-ring - 3.1 mm Cross Section, 59.4 mm ID, 65.6 mm OD, 70 Shore D, Nitrile (Buna) Rubber Material
Mi Item #06770352
MFR #67023627

Mfr description
67023627 3.10MM CS X 59.4MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.39/each

Specifications

Dimensions

  • Inside Diameter  
    59.4 mm
  • Outside Diameter  
    65.6 mm
  • Overall Weight
    1.808 g
  • Thickness
    0.1220 in, 3.10 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Color
    Black
  • Cross Section
    3.1 mm
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.53 mm
  • Manufacturer Catalog Number
    MN70-3.1-59.4
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)