Overview
Mfr description
GEN864 HYDROFLUORIC ACID NEUTRALIZER
- Liquid changes color on contact with acid, then returns to normal when neutralization is complete; helps identify the best time to handle with the least amount of risk
- Safer to use than caustic soda neutralizers which can form a poisonous gas by-product
- Liquid formula works at an efficient 1:1 ratio, generating less gas and heat than traditional powder neutralizers; safer to use and requires less product per spill
- More versatile than powder-based neutralizers; liquid can be sprayed on vertical or perforated surfaces, even atomized to help minimize vapors
Specifications
- Absorbent Capacity Per Kit4 gal (US)
- Fluids AbsorbedNeutralizes Hydrofluoric Acid
- Container Size1 gal (US)
- Weight41 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data