Motion
BH05RR BUCKET HEATER

POWERBLANKET
BH05RR BUCKET HEATER

BH05RR BUCKET HEATER
Mi Item #06778859
MFR #BH05RR BUCKET HEATER
Price$407.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWERBLANKET
BH05RR BUCKET HEATER

BH05RR BUCKET HEATER
Mi Item #06778859
MFR #BH05RR BUCKET HEATER

Mfr description
BH05RR BUCKET HEATER
  • Cinch straps to secure tight fit
  • Quickly heats materials to a preset 100°F / 38°C (±5°F / 3°C)
  • Delivers safe, uniform heat to temperature sensitive materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.23/each

Specifications

Dimensions

  • Base Length
    47 in
  • Fits Container Diameter
    Fits 5-Gallon Bucket & Pail w/ diameter of 11.8"
  • Fits Container Size
    Fits 5-Gallon Poly or Steel Bucket / Pail
  • Height
    7 in
  • Length
    28 in
  • Overall Length
    47 in
  • Wattage
    120 W
  • Weight
    4 lbs
  • Width
    14 in

Details

  • Amperage Rating
    1
  • Application
    Safely warming the contents of a 5-gallon bucket or pail
  • Certification
    (ETL) Intertek Certified to UL, CSA Safety Standards
  • Heater Type
    5-Gallon Insulated (Rapid Ramp Model) Bucket Heating Powerblanket
  • Heating Power
    (AC) Powered
  • Includes Thermostat
    No Thermostat
  • Material
    Flexible Graphite / Thermostat / Electrical / Industrial Grade Vinyl
  • Maximum Temperature
    110 °F
  • Minimum Temperature
    90 °F
  • Temperature Control Range
    Uses fixed internal thermostat set to maintain a temperature of 100°F (±10 °F) when plugged into a power supply
  • Type
    Powerblanket Industrial Bucket & Pail Heating Blanket
  • Wattage Low
    60 W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)