Motion
66252832323

NORTON ABRASIVES
66252832323

Norton Cut-off Wheel - Type 01/41, 7.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, V Grade, 8600 rpm
Mi Item #06779305
MFR #66252832323
Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252832323

Norton Cut-off Wheel - Type 01/41, 7.0000 in Wheel Dia., 0.0450 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, V Grade, 8600 rpm
Mi Item #06779305
MFR #66252832323

Mfr description
66252832323 7X1/16X7/8 C/O WHL SS
  • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
  • Ultra-thin reinforced straight wheel for fast, burr-free cutting-off only applications on right angle grinder where minimum material loss is desired
  • Durable bond designed for fast cut while retaining excellent wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.96/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Blade Diameter
    7.0000 in
  • Blade Thickness
    0.0450 in
  • Center Hole Diameter  
    7/8 in
  • Height
    0.0450 in
  • Hole Size
    7/8 in
  • Length
    7.0000 in
  • Overall Diameter
    7.0000 in
  • Overall Thickness
    0.0450 in
  • Weight
    0.212 lb
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.0450 in
  • Width
    0.0450 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Arbor Type
    Type 01/41
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Country of Origin
    Netherlands
  • Description Keyword
    Wheel, Cut-Off Wheel, Right Angle Wheel, Right Angle Cut-Off Wheel, RightCut Wheel, Cutting Wheel
  • ECCN
    EAR99
  • For Use With
    Right Angle Grinder
  • Grade
    V
  • Grit Number
    60
  • Harmonization Code
    6804.22.1000
  • Includes
    25 Wheels
  • Machine Compatibility
    Right Angle Grinder
  • Manufacturer Stock Number
    66252832323
  • Manufacturer Upc Number
    662528323230
  • Material
    Aluminum Oxide
  • Material Cut
    400 Series Stainless, Alloys, Ferrous Metals, Hard Carbon Steels, Soft Carbon Steels
  • Max Rpm
    8600 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Recommended Use
    hard carbon steels | and soft carbon steels
  • Set Contents
    25 Wheels
  • Specification
    RIGHT CUT A60V TYPE 1
  • Substrate
    400 Series Stainless, Alloys, Ferrous Metals, Hard Carbon Steels, Soft Carbon Steels
  • Type
    Type 01/41
  • UPC_NO
    66252832323
  • Wheel Color
    Black
  • Wheel Hardness
    V
  • Wheel Type
    Type 01/41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)