Specifications
Dimensions
- Coupling Size CodeLS225
- Outside Diameter6.1300 in
- Weight2.59 lbs
Details
- ColorBlue
- Element MaterialUrethane
- Element TypeJaw In-Shear 6-Pin
- Jaw TypeJaw In-Shear
- Manufacturer Product Page
- Manufacturer Upc Number685144783936
- Product TypeJaw Coupling Spiders & Elements
- Product TypesJaw In-Shear Spdr/Ring
- SeriesLS
- UPC_NO685144783936
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)