Motion
LS276 SPIDER W/RING URE

LOVEJOY INC
LS276 SPIDER W/RING URE

Jaw Coupling Jaw In-shear 6-pin Ring & Spider - Jaw In-Shear Jaw, 3100 rpm
Mi Item #06781312
MFR #LS276 SPIDER W/RING URE
Price$1,368.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LS276 SPIDER W/RING URE

Jaw Coupling Jaw In-shear 6-pin Ring & Spider - Jaw In-Shear Jaw, 3100 rpm
Mi Item #06781312
MFR #LS276 SPIDER W/RING URE

Mfr description
LS276 JAW IN-SHEAR SPIDER/RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,368.15/each

Specifications

Dimensions

  • Coupling Size
    LS276
  • Coupling Size Code
    LS276
  • Outside Diameter
    7.4100 in
  • Weight
    5.73 lbs

Details

  • Jaw Type
    Jaw In-Shear
  • Max Rpm
    3100 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    LS
  • Torque Capacity
    14920
  • Torque Rating (in-lb)
    14920 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)