Motion
CS280 SHEAR RING

LOVEJOY INC
CS280 SHEAR RING

Jaw Coupling Jaw In-Shear 6-Pin Ring - CS280 Cplg Size, 8.9400 in OD, Stainless Steel
Mi Item #06781367
MFR #CS280 SHEAR RING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CS280 SHEAR RING

Jaw Coupling Jaw In-Shear 6-Pin Ring - CS280 Cplg Size, 8.9400 in OD, Stainless Steel
Mi Item #06781367
MFR #CS280 SHEAR RING

Mfr description
CS280-JAW IN SHEAR RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    CS280
  • Outside Diameter
    8.9400 in
  • Weight
    4.32 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144716866
  • Material
    Stainless Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Jaw In-Shear Ring
  • Series
    CS
  • UPC_NO
    685144716866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)