Overview
Mfr description
CS280-JAW IN SHEAR SPDR
Specifications
- Coupling Size CodeCS280
- Jaw TypeJaw In-Shear
- Outside Diameter7.5000 in
- SeriesCS
- Weight3.21 lbs
- MaterialUrethane
- Manufacturer Upc Number685144717139
- Product TypesJaw In-Shear Spider
- UPC_NO685144717139
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data