Specifications
Details
- Additional DetailsOur turnkey lighting services are designed to optimize light levels and maximize your return on investment. Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
- ColorBlack
- Housing ColorBlack
- Housing MaterialThermoplastic
- Lighting TechnologyLED
- OperationAC
- Product TypesEmergency Light
- Voltage120 V / 277 V
Overview
Mfr description
AL-CWLEZXTE-GB WET LOCATION ALL LED
- Compact, low-profile design in neutral finishes.
- Energy efficient LED technology.
- EZ snap-out Chevron directional indicators.
- UL listed for damp locations & meets UL924, NFPA 101 life safety code, NEC, OSHA, local and state codes.
- Ultra-bright, energy efficient, long-life red or green LED.
- Dual 120V/277V voltage
- Charge rate/power “ON” LED indicator light and push-to -test switch.
- LVD (low voltage disconnect) prevents battery from deep discharge.
- Long-life, maintenance-free, rechargeable Ni-Cad battery (EM Model).
- Internal solid state transfer switch automatically connects the internal battery to LED board for minimum 90-minute emergency illumination.
- Fully automatic solid-state, two-rate charger initiates battery charging to recharge a discharge battery in 24 hrs.