Motion
AL-CWLEZXTE-RB

ABACO LIGHTING
AL-CWLEZXTE-RB

Emergency & Exit Light Accessory - LED
MI ITEM #06786444
MFR #AL-CWLEZXTE-RB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-CWLEZXTE-RB

Emergency & Exit Light Accessory - LED
MI ITEM #06786444
MFR #AL-CWLEZXTE-RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Our turnkey lighting services are designed to optimize light levels and maximize your return on investment. Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Color
    Black
  • Housing Color
    Black
  • Housing Material
    Thermoplastic
  • Lighting Technology
    LED
  • Operation
    AC
  • Product Types
    Emergency Light
  • Voltage
    120 V / 277 V

Overview

Mfr description
AL-CWLEZXTE-RB WET LOCATION ALL LED
  • Compact, low-profile design in neutral finishes.
  • Energy efficient LED technology.
  • EZ snap-out Chevron directional indicators.
  • UL listed for damp locations & meets UL924, NFPA 101 life safety code, NEC, OSHA, local and state codes.
  • Ultra-bright, energy efficient, long-life red or green LED.
  • Dual 120V/277V voltage
  • Charge rate/power “ON” LED indicator light and push-to -test switch.
  • LVD (low voltage disconnect) prevents battery from deep discharge.
  • Long-life, maintenance-free, rechargeable Ni-Cad battery (EM Model).
  • Internal solid state transfer switch automatically connects the internal battery to LED board for minimum 90-minute emergency illumination.
  • Fully automatic solid-state, two-rate charger initiates battery charging to recharge a discharge battery in 24 hrs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought