Motion
AL-CLPU2-GB

ABACO LIGHTING
AL-CLPU2-GB

Emergency & Exit Light Accessory - LED
Mi Item #06786590
MFR #AL-CLPU2-GB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ABACO LIGHTING
AL-CLPU2-GB

Emergency & Exit Light Accessory - LED
Mi Item #06786590
MFR #AL-CLPU2-GB

Mfr description
AL-CLPU2-GB LED EXIT LIGHT BAR COMBO
  • Compact, low-profile design in neutral finishes.
  • Energy efficient LED technology.
  • EZ snap-out Chevron directional indicators.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    8.5000 in
  • Length
    12.7500 in
  • Width
    12.7500 in

Details

  • Additional Details
    Our turnkey lighting services are designed to optimize light levels and maximize your return on investment. Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
  • Color
    Black
  • Housing Color
    Black
  • Housing Material
    Cast Aluminum
  • Lighting Technology
    LED
  • Number Of Lamps
    1
  • Operation
    AC
  • Product Types
    Emergency Light
  • Voltage
    120 V / 277 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)