Overview
Mfr description
AL-CWLXTE-R WET LOCATION EXIT COMBO
- Featuring an enclosure ideal for wet locations, this unit is resistant to corrosive atmospheres, non-hazardous dust environments, water spray and splashing water.
- Our turnkey lighting services are designed to optimize light levels and maximize your return on investment.
- Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
- Wading through the myriad retrofit lighting options can be a daunting task, fortunately for our clients, we’ve already done the dirty work.
- Making use of our lighting expertise we’ve selected the best performing and highest efficacy commercial and industrial light fixtures.
- Our turnkey solutions have saved hundreds of research hours and millions of dollars in electricity and maintenance costs.
Specifications
- Lighting TechnologyLED
- ColorWhite
- Voltage120 V / 277 V
- Housing ColorWhite
- Housing MaterialPolycarbonate
- OperationAC
- Product TypesEmergency Light
- Additional DetailsOur turnkey lighting services are designed to optimize light levels and maximize your return on investment. Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data