Motion
58897 MH14BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN MUST ORDER IN INCREMENTS

3M
58897 MH14BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN MUST ORDER IN INCREMENTS

3M™ Scotchlok™ Butt Connector Heatshrink, 25/bottle, MH14BCX, built-in wire stop for correct positioning, 125/Case
Mi Item #06787652
MFR #58897 MH14BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN MUST ORDER IN INCREMENTS
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58897 MH14BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN MUST ORDER IN INCREMENTS

3M™ Scotchlok™ Butt Connector Heatshrink, 25/bottle, MH14BCX, built-in wire stop for correct positioning, 125/Case
Mi Item #06787652
MFR #58897 MH14BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN MUST ORDER IN INCREMENTS

Mfr description
58897 MH14BCX SEAMLESS 25PK HEAT SHRINK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Seamless barrel uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.095 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.3 in

Details

  • Color
    Blue
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Insulation Color
    Blue
  • Insulation Type
    Heat Shrink
  • Manufacturer Stock Number
    80611465438
  • Manufacturer Upc Number
    00051128588970
  • Maximum Temperature
    221 °F
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • UPC_NO
    00051128588970
  • Wire Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)