Motion
58903 MH14-14R/SX 25PK HEAT SHRINK RING TERM

3M
58903 MH14-14R/SX 25PK HEAT SHRINK RING TERM

3M™ Scotchlok™ Ring Heatshrink, 25/bottle, MH14-14R/SX, standard-style ring tongue fits around the stud, 125/Case
Mi Item #06787658
MFR #58903 MH14-14R/SX 25PK HEAT SHRINK RING TERM
Price$2.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58903 MH14-14R/SX 25PK HEAT SHRINK RING TERM

3M™ Scotchlok™ Ring Heatshrink, 25/bottle, MH14-14R/SX, standard-style ring tongue fits around the stud, 125/Case
Mi Item #06787658
MFR #58903 MH14-14R/SX 25PK HEAT SHRINK RING TERM

Mfr description
58903 MH14-14R/SX 25PK HEAT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brazed-seam terminal uses blue pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.73/pk

Specifications

Dimensions

  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.1 in
  • Stud Size
    1/4 in

Details

  • Color
    Blue
  • Connection Type
    Crimp
  • Insulation Color
    Blue
  • Insulation Type
    Heat Shrink
  • Manufacturer Stock Number
    80611465495
  • Manufacturer Upc Number
    00051128589038
  • Maximum Temperature
    221 °F
  • Seam Type
    Brazed
  • Standards Met
    UL listed, CSA certified
  • Terminal Connection
    Crimp
  • Terminal Type
    Standard
  • UPC_NO
    00051128589038
  • Wire Range
    16 to 14 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)