Motion
58909 MH18BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN

3M
58909 MH18BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN

3M™ Scotchlok™ Butt Connector Heatshrink Seamless, 25/bottle, MH18BCX, built-in wire stop for correct positioning, 125/Case
Mi Item #06787664
MFR #58909 MH18BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN
Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
58909 MH18BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN

3M™ Scotchlok™ Butt Connector Heatshrink Seamless, 25/bottle, MH18BCX, built-in wire stop for correct positioning, 125/Case
Mi Item #06787664
MFR #58909 MH18BCX SEAMLESS 25PK HEAT SHRINK BUTT CONN

Mfr description
58909 MH18BCX SEAMLESS 25PK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Seamless barrel uses red pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.14/each

Specifications

Dimensions

  • Barrel Inside Diameter
    0.062 in
  • Maximum Voltage Rating
    600 V
  • Overall Length
    1.2 in

Details

  • Color
    Red
  • Connection Type
    Crimp
  • Connector Type
    Butt Splice
  • Insulation Color
    Red
  • Insulation Type
    Heat Shrink
  • Manufacturer Stock Number
    80611465552
  • Manufacturer Upc Number
    00051128589090
  • Maximum Temperature
    221 °F
  • Seam Type
    Butted
  • Standards Met
    UL Listed, CSA Certified, RoHS 2011/65/EU
  • UPC_NO
    00051128589090
  • Wire Range
    22 to 18 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)