Specifications
Dimensions
- Overall Length1.5 in
Details
- ColorYellow
- Manufacturer Stock Number80611467525
- Manufacturer Upc Number00051128590935
- UPC_NO00051128590935
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)