Motion
K100675
FleetRunner® 85522846 Automotive Micro V-Belt - K Section, 10 Ribs, 1.367 in Width, 68.05 in OAL, Standard Series
Mi Item #06789993
MFR #K100675
Price$92.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522846 Automotive Micro V-Belt - K Section, 10 Ribs, 1.367 in Width, 68.05 in OAL, Standard Series
Mi Item #06789993
MFR #K100675

Mfr description
K100675 AUTOMOTIVE BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.82/each

Specifications

Dimensions

  • Overall Length
    68.05 in
  • Section Size
    K
  • Top Width
    1.367 in
  • Weight
    0.67 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)