Motion
K140451
FleetRunner® 85522472 Automotive Micro V-Belt - K Section, 14 Ribs, 1.927 in Width, 45.68 in OAL, Standard Series
MI ITEM #06790001
MFR #K140451
List Price$75.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522472 Automotive Micro V-Belt - K Section, 14 Ribs, 1.927 in Width, 45.68 in OAL, Standard Series
MI ITEM #06790001
MFR #K140451

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.09/each for your price

Overview

Mfr description
K140451 K140451 MICRO-V BELT
  • Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
  • Unique form grinding of each individual belt assures precise dimensional control
  • Gates recommends replacing serpentine belts at 90,000 to prevent vehicle breakdowns, or as advised by the vehicle manufacturer
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    14
  • Top Width
    1.927 in
  • Overall Length
    45.68 in
  • Belt Series
    Standard
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.63 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text