Motion
NNF 5018 PP 2NR

ROLLWAY
NNF 5018 PP 2NR

Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 67 mm Width
MI ITEM #06807104
MFR #NNF 5018 PP 2NR
Price$2,518.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NNF 5018 PP 2NR

Cylindrical Roller Bearing - Straight, 90 mm ID, 140 mm OD, 67 mm Width
MI ITEM #06807104
MFR #NNF 5018 PP 2NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,518.59/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    67 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Inner Race Type
    Non-Separable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410084025
  • Number Of Rows
    2
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Non-Separable
  • UPC_NO
    637410084025

Overview

Mfr description
NNF 5018 PP 2NR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought