Motion
NUP309-E-XL-N-TVP2

FAG (SCHAEFFLER)
NUP309-E-XL-N-TVP2

Cylindrical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #06807395
MFR #NUP309-E-XL-N-TVP2
Price$553.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP309-E-XL-N-TVP2

Cylindrical Roller Bearing - 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #06807395
MFR #NUP309-E-XL-N-TVP2

Mfr description
NUP309-E-XL-N-TVP2 CYLINDRICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.43/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)