Motion
NU 2312 ECML

SKF
NU 2312 ECML

Crossed Roller Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width
MI ITEM #06807894
MFR #NU 2312 ECML
Price$2,914.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2312 ECML

Crossed Roller Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width
MI ITEM #06807894
MFR #NU 2312 ECML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,914.61/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU 2312 ECML BEARING
  • High radial load carrying capacity Low friction Long service life Accommodate axial displacement in both directions Separable design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought