Motion
NU 2238 ECML

SKF
NU 2238 ECML

Cylindrical roller bearings, single row - Straight, 190 mm ID, 340 mm OD, 92 mm Width
Mi Item #06807953
MFR #NU 2238 ECML
Price$14,095.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2238 ECML

Cylindrical roller bearings, single row - Straight, 190 mm ID, 340 mm OD, 92 mm Width
Mi Item #06807953
MFR #NU 2238 ECML

Mfr description
NU 2238 ECML CYLINDRICAL ROLLER BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,095.52/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316574774838
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316574774838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)