Motion
JNLW-14MMX2.0

PCI
JNLW-14MMX2.0

Hex Jam Nut and Lock Washer
Mi Item #06815062
MFR #JNLW-14MMX2.0
Price$4.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-14MMX2.0

Hex Jam Nut and Lock Washer
Mi Item #06815062
MFR #JNLW-14MMX2.0

Mfr description
JNLW-14MMX2.0 JAM NUT & LOCK WASHER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.11/each

Specifications

Dimensions

  • Hex Size
    15/16 in
  • Weight
    0.067 lb

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)