1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Werma
42331075
Buzzer/Flash WM Contin/pulse 24VAC/DC YE
Mi Item #
06815556
MFR #
42331075
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Emergency and Exit Signs
Werma 42331075
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Werma
42331075
Buzzer/Flash WM Contin/pulse 24VAC/DC YE
Mi Item #
06815556
MFR #
42331075
Mfr description
423.310.75 LED BUZZER COMBINATION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
83 mm
Height
121 mm
Weight
173 g
Details
Spec Sheet
Click here
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items