Motion
7387PB21
Shelf Cart - Number of Shelves: 3
Mi Item #06823360
MFR #7387PB21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shelf Cart - Number of Shelves: 3
Mi Item #06823360
MFR #7387PB21

Mfr description
7387PB21 BOUFFANT PLEATED 21 INCH
  • Durable construction resists scratches, chips and rust
  • Textured shelves sized to carry large loads and reduce return trips
  • Rounded corners protect walls and furniture
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cart Dimensions
    40 L x 20 W x 38 in H

Details

  • Cart Type
    Shelf Cart
  • Caster Wheel Types
    (2) Swivel Casters
  • Number Of Shelves
    3
  • Shelf Type
    Fixed
  • Weight Capacity
    200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)