Specifications
Dimensions
- Cart Dimensions37-3/8 x 17-1/4 x 33-1/2 in
- Length37-3/8 in
Details
- Cart TypeShelf Cart
- Caster Wheel Types(4) Locking Swivel Casters
- ColorGray
- Number Of Cart Wheels4
- Number Of Shelves2
- Shelf TypeFixed
- Weight Capacity500 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)