Motion
ES5X2TPU
Thermo-Urethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #06825046
MFR #ES5X2TPU
Price$41.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermo-Urethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #06825046
MFR #ES5X2TPU

Mfr description
ES5X2TPU SWIVEL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.94/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Overall Height
    6-1/2 in
  • Swivel Lead Length  
    4.0000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Application
    Dollies, Retail Platform and Lumber Carts, Shop Carts, Toolboxes, Warehouse Carts and Trucks, Waste Containers
  • Load Capacity
    600 lbs
  • Product Type
    Plate Casters
  • Wheel Material Type
    Thermo-Urethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)