Specifications
Dimensions
- Size2-1/2 in
Details
- Bonnet TypeThreaded
- End ConnectionsNPT
- For Use WithNon-shock cold water, oil or gas
- Material316 Stainless Steel
- Pressure Rating200 psi
- TypeGate Valve
- WOG Rating200 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)