Specifications
Dimensions
- Bore Diameter3.5000 in
- Length Through Bore3.0700 in
- Maximum Bore Diameter4.0000 in
- Outside Diameter8.7500 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)