Motion
NU407
Cylindrical Roller Bearing - Straight, 35 mm ID, 100 mm OD, 25 mm Width, CN Internal Clearance
MI ITEM #06853392
MFR #NU407
List Price$441.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 35 mm ID, 100 mm OD, 25 mm Width, CN Internal Clearance
MI ITEM #06853392
MFR #NU407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$441.78/each for your price

Overview

Mfr description
NU407-XL CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    CN
  • Flanges
    2 Ribs Outer Ring
  • Operating Temperature Range
    –30 to +150 °C
  • Max Rpm
    13600 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Polyamide Cage
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Series
    NU
  • Weight
    2.469 lbs
  • Manufacturer Upc Number
    4012801179959
  • UPC_NO
    4012801179959
  • Locating
    Non-locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text